DESCRIPTION

American Granby 0 - 100 psi Steel Pressure Gauge

AEIPG10024LNL

High Pressure:

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
100
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY