This product requires certification to purchase.

1-1/2 in. Insert x FPT Straight PVC 90 Degree Elbow

American Granby

1-1/2 in. Insert x FPT Straight PVC 90 Degree Elbow

  • Fast #
  • Part #PIF9J
  • Item #451655
  • Manufacturer Part #1407-015
5 out of 5 Customer Rating
Brand image
American Granby

1-1/2 in. Insert x FPT Straight PVC 90 Degree Elbow

  • Fast #
  • Part #PIF9J
  • Item #451655
  • Manufacturer Part #1407-015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • PVC insert fitting
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
FPT
End Connections
Barbed x FIPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Warranty & Product Information
UPC
025528709556