This product requires certification to purchase.

1-1/4 x 1 in. Insert x FNPT Reducing PVC Elbow

American Granby

1-1/4 x 1 in. Insert x FNPT Reducing PVC Elbow

  • Fast #
  • Part #PIF9HG
  • Item #452159
  • Manufacturer Part #1407-168
5 out of 5 Customer Rating
Brand image
American Granby

1-1/4 x 1 in. Insert x FNPT Reducing PVC Elbow

  • Fast #
  • Part #PIF9HG
  • Item #452159
  • Manufacturer Part #1407-168
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • PVC insert fitting
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
FPT
End Connections
Barbed x FPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Warranty & Product Information
ANSI
ANSI 372
Application
Schedule 40 Pipe
ASTM
ASTM D-2609
IAPMO Listed
No
NSF
NSF 372
NSF Certified
Yes
UPC
025528723262