DESCRIPTION

  • Recommended for shallow pump applications

American Granby 1-1/4 in. Cast Iron Pitcher Pump Cylinder

AHPP10

End Connection 1:

SPECIFICATIONS

End Connection 1
FPT
Fitting Size 1
1-1/4 in
Material
Cast Iron
Size
1-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS