1-1/2 in. Barbed Cast Bronze Coupling

You last purchased this on
 
American Granby

1-1/2 in. Barbed Cast Bronze Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Granby

1-1/2 in. Barbed Cast Bronze Coupling

  • Fast #
  • Part #IBRLFICJ
  • Item #4305728
  • Manufacturer Part #NLRBC11/2
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed x Barbed
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Bronze