1-1/4 in. Brass Tank Fitting Package
1-1/4 in. Brass Tank Fitting Package
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Bronze
- UL Listed:
- No
- Weight:
- 4.74 lb