1-1/4 x 1 in. Constant Pressure Tank Tee

Part #ACPSM125BBNL  |  Item #4670784  |  Manufacturer Part #CPSM125BBNL

$95.66 EACH

Fitting Sizes:

1-1/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Documents

Specifications

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Lead Law Compliance Level: Compliant Not Certified

Length: 13-1/2 in

Material: Stainless Steel

Material Type: 304L

UL Listed: No

Weight: 3.05