DESCRIPTION

American Granby 1 in. Brass Check Valve

ACVNL100BS

Valve Size:

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
200 psi
Valve Size
1 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY