American Granby
1 in. Insert Bronze 90 Degree Elbow
Part #IBRLFI9G | Item #4703027 | Manufacturer Part #NLRBE1
$19.54
EACH
(Pricing is for 1 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- For use with flexible plastic pipe
- Heavy pattern, contractor grade no lead cast bronze
- Lead-Free
Specifications
Elbow Degree: 90
End Connection 1: Insert
End Connection 2: Insert
End Connections: Insert
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Cast Bronze
NSF Certified: Yes
NSF Specifications: NSF 372
Size: 1 in
Weight: 0.57