1 in. Insert x Male Brass Adapter

Part #IBRLFIMAG  |  Item #4305713  |  Manufacturer Part #NLRBMA1

$14.72 EACH
(Pricing is for 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IBRLFIMAD | Item #4305711 | Mfr. Part #NLRBMA1/2

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.57 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLFIMAF | Item #4305712 | Mfr. Part #NLRBMA3/4

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.22 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBRLFIMAG | Item #4305713 | Mfr. Part #NLRBMA1

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.72 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IBRLFIMAGF | Item #4305731 | Mfr. Part #NLRBMA1X3/4

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.40 /EACH

    Added to your cart. View Cart
  • 1 in x 1-1/4 in

    Part #IBRLFIMAGH | Item #4305732 | Mfr. Part #NLRBMA1X11/4

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.42 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IBRLFIMAHF | Item #7035998 | Mfr. Part #IBMA0604LF

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IBRLFIMAHG | Item #4305735 | Mfr. Part #NLRBMA11/4X1

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.43 /EACH

    Added to your cart. View Cart

Product Details

  • For use with flexible plastic pipe

Lead Law Compliant

Documents

Specifications

End Connection 1: Insert

End Connection 2: Male

End Connections: Insert x Male

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Adapter

Lead Law Compliant: Yes

Material: Cast Bronze

NSF Certified: Yes

NSF Specifications: NSF 61

Size: 1 in

Type: IBRLFIMA

Weight: 0.44