DESCRIPTION

  • Complete with mounting bracket (with stainless steel screws) and sump removal wrench
  • Electronic temperature accuracy
  • For 24VAC or millivolt systems
  • Large, easy-to-read thermostat display

American Granby 1 in. Large Blue Filter Housing Kit

AEFHPLD10BP

Fitting Sizes:

SPECIFICATIONS

Color Finish
Blue
End Connection 1
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
10 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS