100 psi Plastic Case Pressure Gauge

Part #AIPPG10024LNL  |  Item #4670732  |  Manufacturer Part #IPPG1002-4LNL

$8.05 EACH

High Pressure:

100

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Diameter: 2 in

End Connection 1: MIP

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 100

Lead Law Compliant: Yes

Low Pressure: 0

Material: Plastic

NSF Certified: Yes

NSF Specifications: NSF 372

Weight: 0.213