1/4 in. Tank Safety Installation Package
1/4 in. Tank Safety Installation Package
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The valves reseat after either temperature or pressure relief
- Restaurants, hospitals and laundries are no problem
- Handles more volume with just one relief valve
- Inspector friendly, peace of mind
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI 372
- Fitting Size 1:
- 4-1/4 in
- Fitting Sizes:
- 4-1/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Weight:
- 4.74 lb