DESCRIPTION

American Granby Threaded 2-Hole Long Bronze Fabricated Tank

ACICBS14ENL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Female
End Connections
Threaded x Female
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Size 4
1-1/4 in
Lead Law Compliant
Yes
Length
14 in
Material
Bronze
Size
1-1/4 in
Type
Straight