This product requires certification to purchase.

2 in. Insert x MPT PVC Adapter

American Granby

2 in. Insert x MPT PVC Adapter

  • Fast #
  • Part #PIMAK
  • Item #22215
  • Manufacturer Part #1436-020
3.3 out of 5 Customer Rating
Brand image
American Granby

2 in. Insert x MPT PVC Adapter

  • Fast #
  • Part #PIMAK
  • Item #22215
  • Manufacturer Part #1436-020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • PVC insert fitting
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Water
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
PIMAK
UPC
025528723521