DESCRIPTION

American Granby 25 gpm 100 Mesh Water Filter

APNT100100

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1 in
Flow Rate
25 gpm
Lead Law Compliant
Yes
Length
11-3/8 in
Size
1 in
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday