American Granby 3-Hole Dual Thread Tank Tee
ACIC100BSENL
Fitting Sizes:
SPECIFICATIONS
- End Connection 1
- Threaded
- End Connection 3
- Threaded
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Size 3
- 1 in
- Fitting Sizes
- 1 in x 1 in x 1 in
- Lead Law Compliant
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday