3/4 in. Barbed x Barbed x MIPT Cast Bronze Tee
NLRBHT Series 3/4 in. Barbed x Barbed x MIPT Cast Bronze Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy pattern, contractor grade no?lead cast bronze
- Third party certified to NSF/ANSI 372
- For use with flexible plastic pipe
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- NLRBHT Series
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- MIPT
- End Connections:
- Barbed x Barbed x MIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Weight:
- 0.484 lb