3/4 x 1/4 in. Constant Pressure System Manifold

Part #AIPCPSM125BBNL  |  Item #4670736  |  Manufacturer Part #IPCPSM125BBNL

$149.74 EACH

Fitting Sizes:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliant: Yes

Material: Brass

UL Listed: No

Weight: 6.4