DESCRIPTION

  • Excellent dielectric strength and can be shrunk over a large diameter connector and still effectively seals watertight down to a small diameter cable
  • Highly resistant to moisture, fungus and weathering
  • No grease tape or epoxy is needed
  • Splicing kit with 4 tubes that fits wire size #10-#14

American Granby 4-Connection Heat Shrunk Kit

AHS4

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Lead Law Compliant
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY