4 x 1 in. Submersible Well Seal

Part #APSWS4X1  |  Item #2443993  |  Manufacturer Part #PSWS4X1

$31.21 EACH

Fitting Sizes:

4 in x 1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 4 in

Fitting Size 2: 1 in

Fitting Sizes: 4 in x 1 in

Material: [Plastic, Steel]

Material Type: ABS

UL Listed: No

Weight: 1.5