4 x 4 in. Weld-On Cable Tool Style Drive Shoe

Part #A7055GL  |  Item #4631808  |  Manufacturer Part #7055GL

$46.72 EACH

Fitting Sizes:

4 in x 4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Weld

End Connection 2: Threaded

End Connections: Weld x Threaded

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in

UL Listed: No

Weight: 4.5