Electric Pressure Switch
Electric Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Diaphragm actuated
- Differential increases with range
- Square D® standard pump switch
- Contacts open on increased pressure
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure Class:
- 40#
- Product Type:
- Pressure Switch
- UL Listed:
- Yes
- Weight:
- 0.87 lb