DESCRIPTION

  • Contacts open on increased pressure
  • Diaphragm actuated
  • Differential increases with range
  • Square D® standard pump switch

American Granby 40 psi Pressure Switch

HFSG22040

Power Source:

SPECIFICATIONS

Lead Law Compliant
Yes
Maximum Pressure
40 psi
NSF Specifications
NSF 372, NSF 61
Power Source
Electric
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY