5 gpm String Wound Filter Cartridge
PFWP Series 5 gpm String Wound Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These cord wound cartridges are compatible with most acids, alkalies, corrosive fluids & gases
- Precise winding pattern ensures high efficiency rate and high dirt loading capacity
- Ideal for fine sediment reduction, including sand, silt , scale and rust
- General purpose filtration
- Max temperature: 180°F
- Core material: FDA polypropylene
Documents
Specifications
- ANSI:
- ANSI 372
- Cartridge Type:
- String Wound Cartridge
- Collection:
- PFWP Series
- Contaminant Removal:
- Rust, Sand, Scale, Sediment, Silt
- Diameter:
- 4-1/2 in
- Filtering Material:
- No
- Flow Rate:
- 5 gpm
- Height:
- 9-7/8 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- Mesh Size:
- 5
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Temperature Range:
- Up to 180 Deg F
- Weight:
- 1.5 lb