5 hp Pump Start Relay with Coil
5 hp Pump Start Relay with Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Cover Included:
- No
- Horsepower:
- 5 hp
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 24V
- Weight:
- 1.15 lb