DESCRIPTION

  • 1/2” MPT cleanout with purge valve
  • 180° in-line “T” style installation
  • Includes polyester filter screen

American Granby 50 gpm 100 Mesh Water Filter

ANT150100P

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1-1/2 in
Flow Rate
50 gpm
Lead Law Compliant
Yes
Length
15-3/8 in
Size
1-1/2 in
Width
5-3/4 in