DESCRIPTION

American Granby 6-1/4 x 1 in. Cast Iron Well Seal

HWS614G

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Diameter
6-1/4 in
Fitting Size 1
6-1/4 in
Fitting Size 2
1 in
Height
1 in
Material
Cast Iron
Size
6-1/4 in x 1 in