6-1/4 in. PVC Thermowell Well Cap

Part #APSC614  |  Item #4355693  |  Manufacturer Part #PSC614

Call for Pricing EACH

Fitting Sizes:

6-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 6-1/4 in

Fitting Sizes: 6-1/4 in

Material: Plastic

Material Type: Thermoplastic

UL Listed: Yes

Weight: 1.35