6 in. Plastic Thermometer Well Cap

Part #APWTC6  |  Item #4355686  |  Manufacturer Part #PWTC6

$62.85 EACH

Fitting Sizes:

6 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Fitting Size 1: 6 in

Fitting Sizes: 6 in

Material: Plastic

UL Listed: No

Weight: 1.4