DESCRIPTION

American Granby 60 psi Standard Pressure Switch

APS4060

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Lead Law Compliant
Yes
Maximum Pressure
60 psi
NSF Specifications
NSF 372, NSF 61
Power Source
Electric
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY