DESCRIPTION

  • Designed for both horizontal and vertical use
  • Full flow design
  • Ideal for close working areas, easy pipe alignment
  • No metallic parts, corrosion resistant

American Granby 7-1/2 in. PVC Compression Check Valve

HPV1500

Valve Size:

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Length
7-1/2 in
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Valve Body Style
Angle
Valve Size
1-1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY