DESCRIPTION

American Granby 75 psi Bronze Relief Valve

ARV75NL

Valve Size:

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Seat Material
Buna-N
Valve Size
1/2 in, 3/4 in
Valve Type
Relief Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY