DESCRIPTION

  • Contacts open on increased pressure
  • Diaphragm actuated
  • Differential increases with range
  • Heavy duty switch
  • Square D® standard pump switch

American Granby 80 psi Pressure Switch

A9013GHG26080

Power Source:

SPECIFICATIONS

IsAcceptableImage
Lead Law Compliant
Yes
Maximum Pressure
80 psi
NSF Specifications
NSF 372, NSF 61
Power Source
Electric
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS