Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Field adjustable to hold pump centered in well
- Fit all well casings inside diameters from 4" to 8"
- Includes two all stainless steel clamps
Documents
Specifications
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC