DESCRIPTION

American Granby Insert Brass Coupling

AICB150

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connections
Insert
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Brass