American Granby Insert x Female Brass Adapter
BRLFIFA
MORE SIZES AVAILABLE
-
PRICE
FITTING SIZES
SPECIFICATIONS
- ANSI Specifications
- ANSI 61
- End Connection 1
- Insert
- End Connection 2
- Female
- End Connections
- Insert x Female
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in
- Fitting Type
- Straight
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 61