DESCRIPTION

American Granby Brass Adapter

ANLRBRA1

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Size
1 in
Type
Straight