DESCRIPTION

American Granby Brass Relief Valve

AIRVNL

Valve Size:

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
75 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Seat Material
Buna-N
Valve Size
1/2 in
Valve Type
Relief Valves

Starting at
Call for Pricing
  • QUANTITY