DESCRIPTION

  • Dual mounting brackets allow secure manifold placement with tank
  • Includes 2 brackets and hardware

American Granby NPT Constant Pressure System Mounting Manifold Bracket

ACPSMMB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Height
8 in
Material
Steel
Width
12-1/2 in