DESCRIPTION

American Granby Insert Brass 90 Degree Elbow

BRILT9H

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Material
Brass
Size
1-1/4 in x 1-1/4 in