DESCRIPTION

Insert x Female x FPT PVC Tee

PIFT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2466, ASTM D-2609, ASTM D-I784
Clean Bagged
No
End Connection 1
Insert
End Connection 2
Female
End Connection 3
FPT
End Connections
Insert x Female x FPT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61