Insert x Male Brass Adapter
Insert x Male Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 160 Pallet: 2400-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For use with flexible poly pipe
- IMAB Imported
- Lead-Free
- Made in USA
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Clean Bagged:
- No
- End Connection 1:
- MIPT
- End Connection 2:
- Barbed
- End Connections:
- MIPT x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Red Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes