• Cart

DESCRIPTION

American Granby Insert x Male Bronze 90 Degree Elbow

IBRLFIM9

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Insert
End Connection 2
Male
End Connections
Insert x Male
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No