DESCRIPTION

American Granby Insert x Male HEX Stainless Steel Adapter

ASSMA1141

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Insert
End Connection 2
Male
End Connections
Insert x Male
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304