DESCRIPTION

American Granby Insert x MIP Cast Bronze Adapter

ICABRLFIMA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372
End Connection 1
Insert
End Connection 2
MIP
End Connections
Insert x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Cast Bronze
NSF Certified
Yes
NSF Specifications
NSF 372