Insert x MIP Cast Bronze Hydrant Tee
Insert x MIP Cast Bronze Hydrant Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connection 3:
- MIPS
- End Connections:
- Barbed x MIPS x MIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- Size:
- 1 in
- Weight:
- 0.726 lb