DESCRIPTION

American Granby Insert x MNPT Carbon Steel Adapter

SIMAL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
MNPT
End Connections
Insert x MNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Carbon Steel