DESCRIPTION

American Granby 13 in.Threaded x Female Long Fabricated Tank Bronze Cross

ACIC100BF13NL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Female
End Connections
Threaded x Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Size 4
1 in
Lead Law Compliant
Yes
Length
13 in
Material
Bronze
Size
1 in
Type
Straight