DESCRIPTION

American Granby MIP x Insert HEX Stainless Steel Adapter

AXLSSMA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Insert
End Connections
MIP x Insert
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
Material
Stainless Steel